Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WIMWG3000850

Wilmad® NMR tubes 3 mm diam., Type 1 Class A, high throughput

L 8 in., cap

Synonym(s):

nmr sample tubes, nmr tubes, wilmad nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

feature

cap
neck thread push fit

packaging

pack of 50 ea

manufacturer/tradename

Wilmad WG-3000-8-50

L

8 in.

O.D.

2.99 mm (±0.03 mm)

tube diam.

3 mm

wall thickness

0.27 mm

Looking for similar products? Visit Product Comparison Guide

General description

With the steady increase of SNR on modern NMR spectrometers, the trend of small volume testing fits in high-throughput NMR to save on solvent costs. The new 4 in. version is designed for Bruker® SampleJet system and possesses a tighter tolerance for use with the SampleJet cap which is sold separately.

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
SampleJet is a trademark of Bruker-Physik AG
Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service