WHA68782504
Whatman® GD/X syringe filters
polypropylene membrane, pore size 0.45 μm, diam. 25 mm
Synonym(s):
Whatman filter, Z277444, syringe filter, syringe filters
About This Item
Recommended Products
material
polypropylene housing
polypropylene membrane
sterility
non-sterile
feature
glass fiber prefilter
packaging
pkg of 150 ea
manufacturer/tradename
Whatman 6878-2504
Whatman Article No. 28420522 (US reference)
diam.
25 mm
volume
≤25 mL
pore size
0.45 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service