Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

WHA67681302

Whatman® Puradisc 13 syringe filters

0.2 μm, nylon, 2000/pk

Synonym(s):

Whatman filter, Whatman filters, Z744530, disposable syringe filters

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$4,450.00

$4,450.00


Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 PKG
$4,450.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$4,450.00


Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.

material

Nylon membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 2000

manufacturer/tradename

Whatman 6768-1302
Whatman Article No. 28420266 (US reference)

diam.

13 mm

filtration area

1.3 cm2

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc non-sterile syringe filters with nylon membrane combine premium quality with economic efficiency.

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Nylon membrane filter options

Nylon membrane filters are hydrophilic, flexible, tear-resistant, and autoclavable. They are resistant to a range of organic solvents and suitable for use with high pH samples. Nylon binds proteins, which makes it unsuitable for protein recovery applications.

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service