Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA2800288

Whatman® high performance cellulose extraction thimbles

I.D. × H 28 mm × 80 mm

Synonym(s):

Whatman filter, Z342615, cellulose filter, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$162.00

$162.00


Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 PKG
$162.00

About This Item

UNSPSC Code:
41104817
NACRES:
NB.43

$162.00


Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.

packaging

pkg of 25 ea

manufacturer/tradename

Cytiva
Whatman 2800-288
Whatman Article No. 28418973 (US reference)

I.D. × H

28 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cytiva′s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.

Cellulose thimble options for Soxhlet extractor systems

Standard extraction thimbles have a wall thickness of 1–1.5 mm. Double-thickness thimbles have a wall thickness of approximately 2 mm for applications that require higher retention, increased wet or dry strength, or increased rigidity. Measurements can be matched to specific Soxhlet extractor systems.

Features and Benefits

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1–1.5 mm to support application need
  • Option for double thickness for added rigidity

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service