WHA112104
Whatman® polycarbonate Nuclepore filter discs 0.8 μm pore size
hydrophilic, track-etched, treated with PVP, 25 ea, 142 mm diam
Synonym(s):
Z748749
About This Item
Recommended Products
Product Name
Whatman® Nuclepore™ Track-Etched Membranes, diam. 142 mm, pore size 0.08 μm
sterility
non-sterile
packaging
pk of 25
manufacturer/tradename
Whatman 112104
Whatman Article No. 28417704 (US reference)
diam.
142 mm
pore size
0.08 μm
Looking for similar products? Visit Product Comparison Guide
Application
- Epifluorescence microscopy
- Environmental analysis
- Cell biologyEPA testing
- Fuel testing
- Bioassays
- Parasitology
- Air analysis
- Water microbiology
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service