Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10463898

Whatman® Roby automated filter 25 mm

filter validation kit

Synonym(s):

Z751731

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
various membrane

sterility

non-sterile

packaging

pk of 1

manufacturer/tradename

Whatman 10463898
Whatman Article No. 28415905 (US reference)

diam.

25 mm

pore size

0.45-1.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

Roby 25 syringe filters for robotic systems were developed specifically for automated sample filtration systems. Whatman offers Roby syringe filters with various membranes. For difficult-to-filter samples, Roby syringe filters are also available with membranes plus an integral glass fiber prefilter.
The filter housing is made from mechanically stable polypropylene. The external geometry of the filter housing ensures simple and smooth filter transport from the storage turntable to the filtration site and easy filter changing.

Features

Optimized for Sotax, Caliper, Zymark® and Varian® tablet testers
Mechanically stable polypropylene

Benefits
Easy filter changing
Ensures simple and smooth filter transport

Applications
Fine filtration of samples in the automatic tablet dissolution test
Method development with the Roby 25 Filter Validation Kit

Features and Benefits

  • The kit includes one tube of each membrane type
  • Syringe filters included: nylon, regenerated cellulose, regenerated cellulose with GF92, glass fiber GF55, and glass fiber GF92
  • At-a-glance information about the properties of each filter
  • Filter selection aid to select the ideal filter of the six available options
  • Includes filter validation protocol
  • Optimized for SOTAX, Caliper (Zymark®), Varian®, and Erweka tablet tester systems

Components

The Roby 25 Filter Validation Kit by Whatman includes step-by-step instructions for essential selection tests. Instructions include all important properties in an at-a-glance format. It features six types of filters: six tubes each with 25 filters. Filter validation protocol with filter selection aid. 25mm.
Filter Validation Kit includes: Roby 25/GF92; Roby 25/GF55; Roby 25/RC; Roby 25/RC-GF92; Roby 25 NL; Roby 25 NL-GF92. (6 tubes of 25 pieces each

Suitability

Suitable with automated sample filtration systems.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.
Whatman is a registered trademark of Cytiva
Zymark is a registered trademark of Sotax Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service