Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10463880

Whatman® Uniflo® 13 syringe filters

PTFE membrane, pore size 0.45 μm, pkg of 500

Synonym(s):

Whatman syringe filter, Z761540, filtration, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

non-sterile

packaging

pkg of 500

manufacturer/tradename

Whatman 10463880
Whatman Article No. 28415902 (US reference)

diam.

13 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Other Notes

Suitable for volumes of 10 mL or less

Legal Information

UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service