Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10463800

Whatman® Roby automated filter 25 mm

Glass fiber pre-filter GF92, pore size 1 μm

Synonym(s):

Z751618

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

circles
glass fiber membrane
polypropylene housing

sterility

non-sterile

feature

glass fiber prefilter

packaging

pk of 1000

manufacturer/tradename

Whatman 10463800
Whatman Article No. 28415874 (US reference)

diam.

25 mm

pore size

1 μm

Looking for similar products? Visit Product Comparison Guide

General description

Roby 25 syringe filters for robotic systems were developed specifically for automated sample filtration systems. Whatman offers Roby syringe filters with various membranes. For difficult-to-filter samples, Roby syringe filters are also available with membranes plus an integral glass fiber prefilter.
The filter housing is made from mechanically stable polypropylene. The external geometry of the filter housing ensures simple and smooth filter transport from the storage turntable to the filtration site and easy filter changing.

Features

Optimized for Sotax, Caliper, Zymark® and Varian® tablet testers
Mechanically stable polypropylene

Benefits
Easy filter changing
Ensures simple and smooth filter transport

Applications
Fine filtration of samples in the automatic tablet dissolution test
Method development with the Roby 25 Filter Validation Kit

Suitability

Suitable with automated sample filtration systems.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.
Whatman is a registered trademark of Cytiva
Zymark is a registered trademark of Sotax Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service