WHA10462257
Whatman® Celtron 30/0.45
45 CA-GF92
Synonym(s):
Z751499
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
material
cellulose acetate membrane
polypropylene housing
sterility
sterile
feature
glass fiber prefilter
packaging
pk of 50
manufacturer/tradename
Whatman 10462257
Whatman Article No. 28415743 (US reference)
diam.
30 mm
volume
≤100 mL
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
General description
For difficult-to-filter solutions Celtron ready-to-use filter units have an integral glass fiber prefilter to retain coarse particles and a membrane filter for filtering the fine contaminants. This filter combination increases the throughput with less filtration force being required.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service