Skip to Content
MilliporeSigma
All Photos(5)

Key Documents

WHA10445866

Whatman® microbiological filtration system MBS

MBS I plastic funnel of PP, autoclavable, 350 mL

Synonym(s):

Z698407, bottle filtration system, filtration funnel, laboratory filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polypropylene housing (plastic funnel)

sterility

non-sterile

feature

MBS I plastic funnel of PP, autoclavable, 350 mL

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 10445866
Whatman Article No. 28415617 (US reference)

funnel capacity

350 mL

Looking for similar products? Visit Product Comparison Guide

General description

MBS I is an excellent system for optimal microbiological control using membranes. The overall procedure time is reduced to a minimum. The design of the system, which consists of an electrical membrane dispenser, a funnel dispenser, and a vacuum manifold, leads to more reproducible results.
The special sealing technique ensures easy handling and a good integrity of the funnel and membrane during filtration. This reduces any cross contamination to a minimum.

Features and Benefits
  • Simple to use
  • Safe sealing mechanism
  • Shorter preparation time
  • High reproducibility
  • Funnels can be autoclaved up to 50 times
  • Large funnel capacity for foaming liquids
  • Easier to validate
  • Risk of cross contamination is minimized
  • A combination of comfort and progress

The combination of the funnel dispenser and the Membrane-Butler E in the MBS I system is unique. When a funnel is taken from the dispenser, the butler automatically dispenses a membrane from the sterile pack ready to use.

Find the right funnel
The autoclavable plastic funnel for the MBS I is a true innovation. Unlike tedious flaming of stainless steel filtration equipment for sterilization, the new funnel is simple to use and ensures sterility. The new funnels are provided sterile in a magazine and save time especially when a large number of samples need to be processed by one apparatus.
The funnels (350 mL) are of high grade polypropylene and can be autoclaved up to 50 times. For applications in which funnels are only used once, the system offers another solution: a 100 mL funnel which is presterilized and supplied ready for immediate use. A special closure mechanism at the extraction edge ensures that the funnel seals tightly with the membrane.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service