Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10417512

Whatman® Nuclepore Track-Etched Membranes

diam. (47 mm), pore size 8.0 μm, polycarbonate, pack of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

polycarbonate

packaging

pack of 100 ea

manufacturer/tradename

Cytiva
Whatman 10417512

diam.

(47 mm)

pore size

8.0 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Nuclepore track-etched polycarbonate membranes are manufactured from high-quality polycarbonate film and have sharply defined pore sizes, high flow rates, and excellent chemical and thermal resistance. The membranes have a smooth flat surface and exhibit very low levels of extractables.

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service