WHA10312673
Whatman® qualitative filter paper, Grade 602 h
roll, W × L (25 mm) (145 m)
About This Item
material
roll
manufacturer/tradename
Cytiva
Whatman 10312673
parameter
375 sec/100 mL speed (Herzberg)
W × L
(25 mm) (145 m)
thickness
160 μm
pore size
<2 μm
basis weight
84 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 602 h: < 2 μm (slow, dense filter paper)
This grade is a dense filter paper for collecting very small particles and removing fine precipitates. Used in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service