Foodborne pathogens and disease, 7(10), 1165-1170 (2010-07-14)
This study investigated the efficacy of plant-derived antimicrobials, namely, trans-cinnamaldehyde, β-resorcylic acid, carvacrol, thymol, and eugenol or their combination, in increasing the sensitivity of Salmonella Typhimurium DT104 to five antibiotics. The subinhibitory concentrations of each antimicrobial or their combination containing
Chemical communications (Cambridge, England), 1(1), 22-36 (2007-02-07)
While resorcylic acid lactones (RALs) have been known for a long time, the more recent discoveries that radicicol is a potent and selective HSP90 inhibitor while other members such as hypothemycin, LL-Z1640-2 and LL-783,277 are potent kinase inhibitors have stimulated
The Journal of biological chemistry, 262(36), 17475-17479 (1987-12-25)
The spectra of radicals formed upon the addition of .OH radicals to the 3 position of substrates for p-hydroxybenzoate hydroxylase (4-hydroxybenzoic acid, 2,4-dihydroxybenzoic acid, and 4-aminobenzoic acid) have been determined using pulse radiolysis combined with the results from high performance
Journal of natural products, 73(5), 885-889 (2010-05-01)
Six new beta-resorcylic acid lactones (1-6), named paecilomycins A-F, and five known compounds, aigilomycin B (7), zeaenol (8), aigialomycin D (9), aigialomycin F (10), and aigialospirol, were isolated from the mycelial solid culture of Paecilomyces sp. SC0924. Their structures were
The Journal of biological chemistry, 266(20), 13086-13090 (1991-07-15)
Combined optical and conductimetric measurements in aqueous solution indicate that at high pH (greater than or equal to 10).OH radicals react with the phenoxide form of 2,4-dihydroxybenzoic acid to form transiently phenoxyl radicals and a small amount of hydroxyeyclohexadienyl (HCHD)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.