Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TRD3D0065

Sigma-Aldrich

DarkStone architectural 3D printing filament

greener alternative

stone effect, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203

greener alternative product characteristics

Waste Prevention
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

750 geach

greener alternative category

General description

DarkStone architectural 3D printing filament
  • Developed specifically for architecture, design and archeological fields.
  • Polymers are mixed with stone powders to realize architectural objects with ease.
  • Stone-finish your objects with exceptional tactile feeling.
  • Polish your objects with fine sandpaper and water. No more support-removing problems.

Material Properties
  • Water absorption: 0.2%
  • Tensile modulus: 2500 GPa
  • Vicat softening temperature: 102 °C
  • Charpy impact at 23°C: 8 ft·lb/in2
  • Charpy impact at -30°C: 3 ft·lb/in2
  • MFR: 4g/10 min
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with " Waste prevention" and "Design for energy efficency". Architectural 3D printing allows for design and print of more complex designs with little or no wastage. It is environmentally friendly.Click here for more information.

Application

DarkStone 3D Printing Parameters
  • Extruder (nozzle) temperature: 230 +/- 10 °C
  • Bed temperature: 100 +/- 10 °C
  • Print speed: 60-70 mm/s
  • Fan: 0-20 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: blue tape, kapton tape, etc.
This product can be used in material extrusion 3D printing technique.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service