Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TRD3D0062

Sigma-Aldrich

P51 Polycarbonate 3D Printing Filament

greener alternative

transparent, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

General description

P51 Polycarbonate 3D Printing Filament:
  • Stong, Tough, and Transparent
  • P51 gives high impact resistance to your prints
  • Good thermal resistance, P51 can withstand high temperatures with ease
  • One of the clearest polymers available
  • P51 is one of the most versatile polymers in industry, with many fields of application

Material Properties
  • Density: 1.2 g/cm3
  • Water absorption: 0.15%
  • Tensile modulus: 2340 MPa
  • Tensile stress at break: 71 MPa
  • Charpy impact at 23°C: No break
  • Charpy impact at -30°C: No break
  • Hardness: 72 shore M
  • Melting point: 220 °C
  • Vicat softening temperature: 96 °C
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to enabling category of greener alternatives and thus aligns with "Design for energy efficiency". Polycarbonate 3D filaments are extremly strong, lightweight and resists deforming at higher temperatures. Click here for more information.

Application

P51 Polycarbonate 3D Printing Parameters:
  • Extruder (nozzle) temperature: 245 +/- 10 °C
  • Bed temperature: 100 +/- 10 °C
  • Print speed: 50-60 mm/s
  • Fan: 0-20 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: blue tape, kapton tape, etc.
This product can be used in material extrusion 3D printing technique.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service