Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TEM-FCF300CU50

Sigma-Aldrich

Formvar/Carbon Supported Copper Grids

size 300 mesh, box of 50

Synonym(s):

Formvar/Carbon 300 Mesh, Copper, 50pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761

material

copper grid
formvar/carbon film

description

film layer thickness 1 nm carbon
film layer thickness 10 nm formvar

packaging

box of 50

size

300 mesh

Looking for similar products? Visit Product Comparison Guide

General description

A formvar coated TEM grid, stabilized with evaporated carbon film. This type of coating is excellent for specimen support, especially for ultra thin sections.

replaced by


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service