Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNC396025C

Synthware chromatography column with reservoir, coarse fritted disc and PTFE stopcock

500 mL, top joint: ST/NS 24/40, I.D. × L 53.0 mm × 254 mm, coarse fritted disc and PTFE stopcock

Synonym(s):

Synthware C396025C, glass chromatograpy column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$231.00

$231.00


Available to ship onApril 30, 2025Details



Select a Size

Change View
1 EA
$231.00

About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

$231.00


Available to ship onApril 30, 2025Details


joint

joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C396025C

technique(s)

HPLC: suitable

I.D. × L

53.0 mm × 254 mm

capacity

500 mL

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

With a coarse porosity sealed in fritted disc to support column packing. All Synthware columns are heavy wall designed to increase safety.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service