Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW3840/02M

Pyrex® Glass thimble

L 95 mm, disc diam. 20 mm, porosity grade 1

Synonym(s):

Pyrex, SciLabware 3840/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104817
NACRES:
NB.43

manufacturer/tradename

3840/02M
SciLabware

L

95 mm

O.D.

26 mm

disc diam.

20 mm

pore size

grade 1 porosity

Looking for similar products? Visit Product Comparison Guide

General description

  • Borosilicate glass with sintered glass disc to support solid sample
  • Highly resistant to chemical attack
  • Useful for chemical applications where it is required to weigh the extracted material

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service