Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW3780/04M

Pyrex® Micro filter funnel with sintered glass disc

8 mL, disc diam. 15 mm, pore size grade 2

Synonym(s):

Pyrex, SciLabware 3780/04M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

manufacturer/tradename

3780/04M
SciLabware

body O.D. × H

18 mm × 135 mm , excluding stem

capacity

8 mL
8 mL

disc diam.

15 mm

stem O.D. × L

8 mm × 40 mm

pore size

grade 2

Looking for similar products? Visit Product Comparison Guide

General description

  • With 15mm diameter sintered disc
  • Ideal for filtering small amounts of material

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service