SLW3770/10
Pyrex® Filter funnel cylindrical, with sintered glass disc
30 mL, disc diam. 20 mm, pore size grade 5
Synonym(s):
Pyrex, SciLabware 3770/10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
material
borosilicate glass
manufacturer/tradename
3770/10
SciLabware
H
160 mm
body O.D.
24 mm
capacity
30 mL
30 mL
disc diam.
20 mm
pore size
grade 5
Looking for similar products? Visit Product Comparison Guide
General description
- Manufactured from Pyrex borosilicate glass
- Ideal for filtering precipitates
- 3770 series 20 mm diameter sintered discs
- 3760 series 30 mm diameter sintered discs
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service