Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW3660/10M

Pyrex® Gooch crucible

30 mL, disc diam. 30 mm, porosity grade 5

Synonym(s):

Pyrex, SciLabware 3660/10M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

3660/10M
SciLabware

disc diam.

30 mm

pore size

grade 5 porosity

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for drying precipitates to constant mass at 110 deg. C
  • Also suitable for ignition work up to 450 deg. C (see safety notice)
  • With integral glass sintered disc
  • Manufactured from chemically resistant Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service