SLW3212/12
Pyrex® Mixing cylinder, class A
250 mL
Synonym(s):
Pyrex, SciLabware 3212/12
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
material
polyethylene stopper
joint
joint stopper29/32
feature
graduations 2.0 mm
manufacturer/tradename
3212/12
SciLabware
H
367 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Printed with a batch code for a downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark coloured solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service