SLW3211/12MP
Pyrex® Measuring cylinder, class B, white graduations, with polyethylene stopper
250 mL
Synonym(s):
Pyrex, SciLabware 3211/12MP
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material
borosilicate glass
hexagonal base
polyethylene stopper
white graduation
joint
joint 29/32
feature
graduations 2.0 mL
manufacturer/tradename
3211/12MP
SciLabware
H
367 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Supplied with interchangeable polyethylene stopper
- Graduations in white enamel for improved visibility with dark coloured solutions
- Manufactured in chemically resistant Pyrex borosilicate glass
- Robust hexagonal foot
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service