Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW3211/04MP

Pyrex® Measuring cylinder, class B, white graduations, with polyethylene stopper

10 mL

Synonym(s):

Pyrex, SciLabware 3211/04MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass
hexagonal base
polyethylene stopper
white graduation

joint

joint 10/19

feature

graduations 0.2 mL

manufacturer/tradename

3211/04MP
SciLabware

H

159 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Supplied with interchangeable polyethylene stopper
  • Graduations in white enamel for improved visibility with dark coloured solutions
  • Manufactured in chemically resistant Pyrex borosilicate glass
  • Robust hexagonal foot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service