Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW2110/08M

Pyrex® Filter tubes, length 150 mm

tube O.D. 24 mm, tube I.D. 22 mm, side arm O.D. 6 mm

Synonym(s):

Pyrex, SciLabware 2110/08M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11
Product SLW2110/08M is not currently sold in your country. Contact Technical Service

material

Pyrex tube
borosilicate glass
colorless tube
round bottom

sterility

non-sterile

feature

graduations: no
plain neck

manufacturer/tradename

SciLabware 2110/08M

L

150 mm

side arm O.D.

6 mm

tube I.D.

22 mm

tube O.D.

24 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • For small scale filtrations
  • Ideal for use with Pyrex short stem funnels

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • For small scale filtrations
  • Ideal for use with PYREX® short stem funnels

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service