Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1591/06D

Accessories for Pyrex® 200 mm non-vacuum desiccator

replacement base

Synonym(s):

Pyrex, SciLabware 1591/06D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Product SLW1591/06D is not currently sold in your country. Contact Technical Service

manufacturer/tradename

1591/06D
SciLabware

H

120 mm , ledge to flange

flange I.D.

220 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Robust desiccator base and cover in borosilicate glass
  • Simple design for drying under atmospheric pressure
  • Ground glass flanges
  • Choice of 2 sizes - to accommodate 150mm or 200mm diameter plates
  • Plates are positioned on an internal ledge within the base
  • Accessory metal perforated plate available

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Robust desiccator base and knobbed lid
  • Ground glass flanges
  • Choice of 2 sizes - to accommodate 150mm or 200mm diameter plates
  • Plates are positioned on an internal ledge within the base
  • Accessory metal perforated plate available. Order separately.
  • Complete desiccators consist of a base and cover.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service