Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1590/04D

Accessories for Pyrex® 150 mm non-vacuum desiccator

replacement cover

Synonym(s):

Pyrex, SciLabware 1590/04D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Product SLW1590/04D is not currently sold in your country. Contact Technical Service

manufacturer/tradename

1590/04D
SciLabware

flange I.D.

170 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Robust desiccator base and cover in borosilicate glass
  • Simple design for drying under atmospheric pressure
  • Ground glass flanges
  • Choice of 2 sizes - to accommodate 150mm or 200mm diameter plates
  • Plates are positioned on an internal ledge within the base
  • Accessory metal perforated plate available

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service