Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1565/22M

Pyrex® Aspirator bottles, large capacity with plastic connector and rubber/PTFE sealing ring

20000 mL

Synonym(s):

Pyrex, SciLabware 1565/22M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PTFE/rubber seal (ring)

manufacturer/tradename

1565/22M
SciLabware

H

500 mm

bottle O.D.

300 mm

capacity

20000 mL
20000 mL

neck O.D.

160 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for storage of distilled water etc.
  • Choice of sizes up to 20 litre capacity
  • Wide neck with simple glass cover
  • Supplied with plastic connector and rubber/PTFE sealing ring
  • Accepts either stopcock GP6/10W or glass tubing of 14mm O.D.

Features and Benefits

  • Ideal for storage of distilled water etc.
  • Choice of sizes up to 20 litre capacity
  • Wide neck with simple glass cover
  • Supplied with plastic connector and rubber/PTFE sealing ring
  • Accepts either stopcock GP6/10W or glass tubing of 14mm O.D.
  • Aspirator and stopcock should be ordered separately.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service