SLW1531/06D
Pyrex® Aspirator bottles with tubing side-arm and unground neck
250 mL
Synonym(s):
Pyrex, SciLabware 1531/06D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105108
NACRES:
NB.17
manufacturer/tradename
1531/06D
SciLabware
body diam.
73 mm
bottle H
131 mm
capacity
250 mL
250 mL
neck I.D.
18 mm
side arm size
9 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Tubular side arm for attachment of 9mm bore flexible tubing
- Unground neck to accept rubber stoppers
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service