SLW1290/06M
Pyrex® Distillation flask
ASTM certified, 250 mL
Synonym(s):
Pyrex, SciLabware 1290/06M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
round bottom
single-neck
packaging
pack of 5 ea
manufacturer/tradename
1290/06M
SciLabware
H
215 mm
bulb diam.
86 mm
capacity
250 mL
250 mL
neck I.D.
15 mm
side arm L × O.D.
100 mm × 6 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ASTM E133 and E1405
- For the distillation of petroleum products
- 1290/04M complies with the requirements for ASTM test methods D86, D233, D447, D801, D802 and IP 123
- 1290/06M complies with the requirements for ASTM test method D447
- Side arm inclined at 75 deg. to the vertical axis
- For use with thermometers calibrated for 76mm immersion
- Length of side-arm is 100mm
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service