Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1200/10D

Pyrex® Kjeldahl flask

plain neck

Synonym(s):

Pyrex, SciLabware 1200/10D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
round bottom
single-neck

feature

plain neck

packaging

pack of 10 ea

manufacturer/tradename

1200/10D
SciLabware

H

300 mm

bulb diam.

81 mm

capacity

300 mL
300 mL

neck I.D. × O.D.

24 mm × 28 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Suitable for the determination of nitrogen etc.
  • Manufactured from Pyrex borosilicate glass
  • Withstands high temperatures
  • Resistant to chemical corrosion

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service