Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1142/14

Pyrex® Culture flask, baffled, PTFE membrane screwcap

capacity 2000 mL

Synonym(s):

Pyrex, SciLabware 1142/14

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Pyrex flask
screw top polypropylene cap
straight neck

sterility

non-sterile

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

SciLabware 1142/14

H

265 mm

body O.D.

166 mm

capacity

2000 mL

fitting

GL 45 cap

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for aerobic microbiology and cell culture
  • Flasks complete with blue polypropylene GL45 screwcap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile
  • Flasks can be autoclaved with the membrane screwcap fastened
  • Manufactured from Pyrex borosilicate glass for maximum chemical and thermal resistance
  • The four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Suitable for repeated autoclave cycles at 121 deg. C

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service