Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1137/12M

Pyrex® Erlenmeyer flask, graduated with SVL screwcaps

capacity 10 mL

Synonym(s):

Pyrex, SciLabware 1137/12M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

PBT cap
PTFE seal
Pyrex flask
flat bottom

joint

joint neck SVL 15

sterility

non-sterile

feature

graduated
with cap

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1137/12M

body O.D.

30 mm

cap size

15

capacity

10 mL

flask H

68 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for storage of culture specimens and media
  • PBT screwcaps with PTFE faced sealing disc
  • Erlenmeyer pattern
  • Manufactured from Pyrex® borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service