Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT59902854

Mettler Toledo RedCap pH electrode for general use

L 120 mm × 12 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass (U)
glass membrane (polymer)

description

S7 connection
Without cable

manufacturer/tradename

Mettler-Toledo 59902854

L × W

120 mm × 12 mm

L

120 mm × 12 mm

General description

Mettler Toledo RedCap pH electrode U402-S7/120 is the perfect electrode for particularly test tubes and vessels.

  • Combination pH electrode
  • 12 mm shaft diameter
  • Shaft length 120mm!
  • Detachable cable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service