Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51344031

Mettler-Toledo InLab® 752 semi-micro conductivity probe

cable size 1 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass shaft

description

Temperature probe NTC 30 kOhm
mini-DIN connector

manufacturer/tradename

Mettler-Toledo 51344031

temperature measuring range

0-100 °C

L × diam.

180 mm × 6 mm

cable size

1 m

General description

With a measuring range of 10 μS/cm to 112 mS/cm this unique semi-micro conductivity sensor is a real generalist – ideal for direct measurements in test tubes or micro titrations. Its 6 mm diameter allows for a minimum immersion depth of only 15 mm while still being very robust.

Features and Benefits
The InLab® 752-6mm is especially designed for the measurement in small containers. Thanks to its shaft diameter of 6 mm you will get accurate results in low sample volumes as small as 300 μL.

With a measuring range of 10 μS/cm to 112 mS/cm the InLab® 752-6mm covers the conductivity range typically used in the life sciences.

The integrated temperature sensor does away with the need for a separate temperature probe by compensating for the difference in temperature between the sample and reference temperature.
  • 6 mm shaft diameter
  • Indicated minimum immersion depth on sensor shaft
  • 2 platinum poles
  • Integrated NTC 30 kΩ temperature sensor

Legal Information

InLab is a registered trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service