Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51343110

Mettler Toledo InLab® Power & Power Pro pH electrode

Power without integrated temperature sensor, S7 connector, L × W 120 mm × 12 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass membrane (A41)
glass shaft

description

Without cable

manufacturer/tradename

Mettler-Toledo 51343110

temperature measuring range

0-130 °C

L × W

120 mm × 12 mm

pH

0-12

Looking for similar products? Visit Product Comparison Guide

General description

The InLab® Power electrodes have the SteadyForce reference system which is under over-pressure, guaranteeing electrolyte discharge. The constant but controlled gradual discharge of electrolyte by the ceramic diaphragm ensures extremely reliable and reproducible results.

At the same time, there is no need to worry about the diaphragm becoming contaminated …
the SteadyForce system always ensures a connection to the measurement medium! Thanks to InLab® Power you can concentrate on the actual measuring.

The METTLER TOLEDO meters have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.

• Intelligent sensor management (ISM®)
• METTLER TOLEDO A41 glass membrane
• SteadyForce™ reference system

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SteadyForce is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service