Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51343061

Mettler Toledo InLab® Reach pH electrode

MultiPin connector, L × W 400 mm × 12 mm, Temperature probe NTC 30 kOhm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass shaft
glass, HA membrane

description

without cable

manufacturer/tradename

Mettler-Toledo 51343061

temperature measuring range

0-100 °C

L × W

400 mm × 12 mm

pH

1-14

Looking for similar products? Visit Product Comparison Guide

General description

InLab® Reach are glass-body, combination pH electrodes with option of a variety of connectors and temperature sensors. All have extended shafts making thensuitable for use with deep sampling vessels.

Designed for accurate measurement in a wide range of sample types.

The electrolyte in conventional silver/silver chloride reference systems must be saturated with silver chloride. With critical media such as those containing sulphides or proteins, this will result in diaphragm contamination with silver sulphide. This can not happen with InLab® electrodes which have an ARGENTHAL lead off and silver ion trap that ensure the electrolyte remains completely free from silver ions.

The ARGENTHAL reference system also improves service life and measurement accuracy at differing sample temperatures.

The glass shaft provides resistance against organic and corrosive samples.

  • ARGENTHAL reference with silver ion trap
  • Glass shaft
  • Detachable cable
  • Extended length shaft
Reach Pro

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service