Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51343031

Mettler-Toledo InLab® Versatile & Versatile Pro pH electrode

Temperature probe NTC 30 kOhm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass, U membrane
polysulfone shaft

description

BNC/RCA (Cinch) connection
Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL, with Ag+ -trap

manufacturer/tradename

Mettler-Toledo 51343031

temperature measuring range

0-100 °C

L × diam.

120 mm × 12 mm

cable L

1.2 m

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The Mettler Toledo Replaceable Junctions offer an economic alternative to open or movable sleeve junctions. Using a simple technique you can easily replace a contaminated junction of an InLab® Versatile and Veratile Pro with a new one in just a few seconds. All you need to get started are the Junction Tool (51340267) and the Set of Junctions (51340268), which are not included in the standard delivery of the electrodes. Sometimes something so simple can do so much

Features and Benefits
  • Temperature range 0-100 °C
  • Replaceable ceramic junction
  • Robust polysulfone shaft
  • ARGENTHAL and silver ion trap
  • BNC/RCA (Cinch) cable

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

related product

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service