Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51340347

Mettler-Toledo Economic & Easy pH electrode

BNC connection, glass, U membrane, plastic, PSU shaft

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass, U membrane
plastic, PSU shaft

description

Fill solution: 3M KCl sat. AgCl
Reference system: Ag/AgCl

manufacturer/tradename

Mettler-Toledo 51340347

temperature measuring range

0-80 °C

L × diam.

120 mm × 12 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The LightEdition (LE) sensors are tailor-made for high price/performance ratio. The offering includes sensors for all common applications and focuses on low maintenance and easy handling.

It is the perfect match with the Five and Education Line meters.
Supplied with 1.0 m cable.
pH electrode LE408
Suitable for dirty solutions
Refillable reference electrolyte

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service