MT51302401
Mettler Toledo InLab® 717 conductivity probe
designed for use in connection with a titrator only
About This Item
material
glass shaft
description
4-pole platinum cell
mini DIN
manufacturer/tradename
Mettler-Toledo 51302401
conductivity measuring range
10-500,000 μS
L × W
120 mm × 12 mm
General description
- Glass 4 pole cell
- Integrated connection cable, 1.0 m.
- Integrated NTC temperature probe
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service