Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KN8978350008

Kontes® NMR tubes 3 mm diam., precision

frequency 500 MHz, L × camber × concentricity 8 in. × 0.0006 in. × 0.0010 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

manufacturer/tradename

Kimble® 897835-0008

parameter

500 MHz frequency

L × camber × concentricity

8 in. × 0.0006 in. × 0.0010 in.

tube diam.

3 mm

wall thickness

0.28 mm

Looking for similar products? Visit Product Comparison Guide

General description

These tubes are made of KG-33 borosilicate glass. Wall thickness for these precision tubes is 0.01118 in.

Caps are attached. All tubes supplied in packs of 5.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service