KN8973350008
Kontes® NMR tubes 10 mm diam., precision
frequency 360 MHz, L × camber × concentricity 8 in. × 0.005 in. × 0.0015 in.
Synonym(s):
897335-0008
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
manufacturer/tradename
Kimble® 897335-0008
parameter
360 MHz frequency
L × camber × concentricity
8 in. × 0.005 in. × 0.0015 in.
tube diam.
10 mm
wall thickness
0.46 mm
Looking for similar products? Visit Product Comparison Guide
General description
These tubes are made of KG-33 borosilicate glass. Wall thickness for these precision tubes is 0.0182 in.
Caps are attached. All tubes supplied in packs of 1 each.
Caps are attached. All tubes supplied in packs of 1 each.
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service