Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF96000241

Stainless steel - AISI 316l

non-woven fabric, weight.m-2 -50g, Fe/Cr18%/Ni10%/Mo 3%, weight 50 g, size 560 × 560 mm, thickness 0.060 mm

Synonym(s):

FF213720

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11171600
NACRES:
NA.23
Pricing and availability is not currently available.

form

fabric

manufacturer/tradename

Goodfellow 960-002-41

size

560 × 560 mm

thickness

0.060 mm

weight

50 g
per meter squared

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service