Journal of neuroscience methods, 196(1), 31-37 (2010-12-29)
Nerve cuff electrodes are a principle tool of basic and applied electro-neurophysiology studies and are championed for their ability to achieve good nerve recruitment with low thresholds. We describe the design and method of fabrication for a novel circumpolar peripheral
Journal of synchrotron radiation, 8(Pt 2), 105-109 (2001-08-22)
Experimental data are presented which demonstrate the existence of a fine structure in extended X-ray absorption spectra due to interference effects in the initial photon state (piXAFS). Interference occurs between the incident electromagnetic wave and its coherently scattered waves from
Compendium of continuing education in dentistry (Jamesburg, N.J. : 1995), 26(7), 519-525 (2005-08-03)
Porcelain is an increasingly popular material to use for restorations. This article will discuss the 3 main ways to fabricate porcelain restorations. The first method involves waxing up the restoration to the proper form and casting it in molten porcelain
The International journal of prosthodontics, 4(5), 457-464 (1991-09-01)
Postceramic soldering of collarless veneered retainers in which the porcelain margins were formed with a platinum foil matrix technique was investigated. The purpose of the study was to determine if removing the platinum foil matrix before or after indexing and
Four 5,6-unsaturated steroids--3beta-chlorocholest-5-ene (1a), cholesterol (1b) and its acetate (1c) and benzoate (1d)-were subjected to constant current electrolysis (50 mA, 2 F mol(-1)) in an electrolytic cell divided by a ceramic membrane, using a platinum foil as the anode and
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.