Compendium of continuing education in dentistry (Jamesburg, N.J. : 1995), 26(7), 519-525 (2005-08-03)
Porcelain is an increasingly popular material to use for restorations. This article will discuss the 3 main ways to fabricate porcelain restorations. The first method involves waxing up the restoration to the proper form and casting it in molten porcelain
The Journal of prosthetic dentistry, 67(1), 16-22 (1992-01-01)
This study evaluated the marginal fidelity and microleakage of porcelain veneers made with the platinum foil and refractory die techniques. Maxillary incisors, matched for size and amount of enamel, were prepared with 0.5 mm uniform intraenamel reduction. The indirectly made
Journal of medical and dental sciences, 52(4), 195-202 (2006-05-04)
The purpose of this study was to clarify the influence of changes of occlusal contacts on adjacent tooth displacement during articulation. The amount and direction of displacement of the maxillary left first molar and adjacent teeth were measured using a
Kokubyo Gakkai zasshi. The Journal of the Stomatological Society, Japan, 71(1), 18-26 (2004-04-24)
To fabricate a prosthesis which is functionally harmonized with the stomatognathic system, the interocclusal relationship must be reproduced as accurately as possible. This study investigated the influence of the occlusal contacts upon tooth displacement and clarified the optimal occlusal contacts
The International journal of oral & maxillofacial implants, 19(2), 177-183 (2004-04-23)
This study evaluated the quality of coatings on titanium surfaces prepared by discharging in Hanks' balanced salt solution without organic molecules (HBSS-). 10 x 10 x 1.0-mm titanium plates were used as cathodes of a coating device developed in the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.