Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF75938653

Boron nitride

sheet, thickness 2.0 mm, size 50 × 50 mm, condition hot-pressed

Synonym(s):

B 603201

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23
Product GF75938653 is not currently sold in your country. Contact Technical Service

form

sheet

manufacturer/tradename

Goodfellow 759-386-53

size

50 × 50 mm

thickness

2.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service