Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF68997009

Stainless Steel - AISI 316L alloy, FeCr18Ni10Mo3

500mm tube, 6.0mm outside diameter, 1.0mm wall thickness, 4mm inside diameter, annealed

Synonym(s):

FF217450

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$278.00

$278.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
$278.00

About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

$278.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 689-970-09

L × wall thickness

500 mm × 1.0 mm

O.D. × I.D.

6.0 mm × 4 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service