Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF68040334

Polyvinylchloride - Unplasticized

(UPVC), tube, outside diameter 48mm, L 1000 mm, wall thickness 3 mm

Synonym(s):

CV317480

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,190.00

$1,190.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
$1,190.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

$1,190.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 680-403-34

L

1000 mm

wall thickness

3 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service