Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF60171230

T2 - thermocouple alloy, Ni95(Al+Mn+Si)5

insulated wire, 5m length, 0.25mm conductor diameter, 0.04mm insulation thickness, polyimide insulation

Synonym(s):

NI105855

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$303.00

$303.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
$303.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$303.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

description

polyimide insulation
thermocouple wire

form

wire (insulated)

manufacturer/tradename

Goodfellow 601-712-30

L

5 mm

conductor diam.

0.25 mm

insulation thickness

0.04 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Application

may be used as one component of a thermocouple

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service