Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF58877757

Invar® - controlled expansion alloy

foil, Fe 64%/Ni 36%, thickness 0.008 mm, size 50 × 50 mm

Synonym(s):

FE020210

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$515.00

$515.00


Check Cart for Availability

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$515.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$515.00


Check Cart for Availability

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.

form

foil

manufacturer/tradename

Goodfellow 588-777-57

size

50 × 50 mm

thickness

0.008 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
Invar is a registered trademark of Aperam Alloys Imphy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service